SKU:
MRG9615222H
MPN:
C312090
£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Heavy duty nitrile supported glove, resistant to abrasion, snags, cuts and punctures. Excellent grip properties. Fully coated to provide complete protection in a wet working environment. Fleeced liner and knit wrist maximises wearer comfort. Tough yet flexible ideal for heavy duty use in areas such as construction, fabrication, refuse collection and site clearance. CE - Intermediate design.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Blue |
EAN | 3252449000487 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
MFR Part No. | C312090 |
Series | N650 Nitrotough |
Size | 9 |
UNSPSC Code | 46181536 |