SKU:
MRG9615323M
MPN:
C329100
£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for heavy duty applications such as sheet metal handling the safety cuff protects the user's wrists against glancing blows.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Blue |
EAN | 3252449000548 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | C329100 |
Series | N660 Nitrotough |
Size | 10 |
UNSPSC Code | 46181536 |