SKU:
MRG9615023M
MPN:
C282100
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Palm coated glove with knitted wrist. 100% cotton fleeced liner. Open backed. Ideal for use in automotive,
building and fabrication. EN420/EN388.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Blue White |
EAN | 3252449000418 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
MFR Part No. | C282100 |
Series | N630 Nitrotough |
Size | 10 |
UNSPSC Code | 46181536 |