Honeywell

Perfect Cutting® Diamond Palm-Coated Safety Gloves

3 Variations

Designed for handling sharp parts, these gloves offer excellent tear and abrasion resistance. The polyurethane coating improves grip in a range of working environments while maintaining dexterity and fingertip sensitivity.

Features and Benefits
• White Dyneema® Diamond/lycra® knitted construction for an excellent fit
• Tight-knit design limits dirt penetration and maintains dexterity
• Ventilated back for breathability and user comfort
• Elasticated wrist allows for secure fitting and prevents access of dirt and debris

Typical Applications
• Automotive
• Aviation
• Building and construction
• Warehousing and logistics
• Paper industries
• Maintenance
• Metal and steel fabrication
• Telecoms
• Utilities

Standards
• CE Category II
• EN420:2003 EEC Basic standards
• EN388:2003 4.4.4.2.

Notes
• Brand formerly known as SPERIAN
• 13 gauge
• Length: 23.5cm
• Dexterity: Class 5