£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed for handling sharp parts, these gloves offer excellent tear and abrasion resistance. The polyurethane coating improves grip in a range of working environments while maintaining dexterity and fingertip sensitivity.
Features and Benefits
• White Dyneema® Diamond/lycra® knitted construction for an excellent fit
• Tight-knit design limits dirt penetration and maintains dexterity
• Ventilated back for breathability and user comfort
• Elasticated wrist allows for secure fitting and prevents access of dirt and debris
Typical Applications
• Automotive
• Aviation
• Building and construction
• Warehousing and logistics
• Paper industries
• Maintenance
• Metal and steel fabrication
• Telecoms
• Utilities
Standards
• CE Category II
• EN420:2003 EEC Basic standards
• EN388:2003 4.4.4.2.
Notes
• Brand formerly known as SPERIAN
• 13 gauge
• Length: 23.5cm
• Dexterity: Class 5
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm & Finger Tips |
Colour | Black Red White |
EAN | 3603835523026 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® Diamond |
MFR Part No. | 2332245-09 |
Series | 2332245 Perfect Cutting Diamond |
Size | 9 |
UNSPSC Code | 46181536 |