SKU:
UVX9613140J
MPN:
6008009
£5.99
Ex VAT
£8.99
| Save 33.37%
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Phynomic 60080
An ultra-light all-round safety glove that at gives a very high level of breathability. The aqua-polymer foam coating on palm and fingertips, is extremely flexible and provides good grip and leaves no trace on sensitive surfaces. Material liner: polyamide/elastane /HPPE/glass. The glove is accelerator free and suitable for allergy sufferers.
EN 388 (4343)
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Coating Coverage | Palm |
Colour | Blue |
EAN | 4048612043509 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Elastane Glass Fibre HPPE Polyamide |
MFR Part No. | 6008009 |
Series | Phynomic C3 |
Size | 9 |
UNSPSC Code | 46181536 |