uvex

Phynomic C5 Cut Protection Safety Gloves, Sizes 6-12

3 Variations

The uvex phynomic C5 is an exceptionally lightweight, all-round cut protection safety glove EN 388:2016 (level C) with touch-sensitive feel ideally suited to high precision mechanical activities.

With excellent abrasion resistance thanks to the breathable, damp-resistant aqua-polymer foam coating. The glove is free from accelerators and has been independently dermatologically tested ensuring that the glove is gentle on skin with high wearer comfort, especially for those with sensitive skin.

Ideal for all types of work where a high level of feeling is required the phynomic C5 are like a "second skin" and are especially light and flexible with great breathability. The uvex phynomic C5 also provides level C cut resistance

Features and Benefits
• Second skin fit gives a natural touch with high levels of dexterity
• Unrivaled grip in dry/slightly damp environments
• Flexible construction reduces fatigue
• Soft breathable liner
• The revolutionary thin but robust aqua-polymer coatings guarantee optimum grip and durability across a range of applications
• Dermatologically tested and approved and free from allergenic substances
• Food sector approved - leaves no trace marks on products

Standards
• Cut level C (EN388:2016) or level 5 protection (level 5/5)
• Certified to Oeko-Tex® Standard 100

Notes
• No harmful substances used in gloves construction (DMF, TEA)
• Suitable for the most allergy sensitive wearers