SKU:
COM9615160F
MPN:
Picosoft DG
£4.49
Ex VAT
£5.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Industrial protective glove. Knitted glove with dots on the palm and coating on the finger tips. Seamless polyamide liner, gauge 13. PVC dots on the palm for extra grip performances. Fine and stretchable stitches for excellent comfort. Polyurethane coating on finger tips. Latex knit wrist to ensure snug fit. High degree of flexibility with optimum dexterity. Finger tips allow very precise and safe handling. In compliance with the standards EN420 (General requirements) and EN388 (Mechanical Hazards) by the notified laboratory CTC, Centre Technique Cuir Chaussure et Maroquinerie, Lyon. For light assembly, electronics industry, quality control and product inspection. Do not use for handling liquids or pointed objects. Limited protection at the wrist.
Attribute | Value |
---|---|
Brand | Comasec |
Coating | PVC |
Colour | Blue Grey |
EAN | 3252449020317 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 0 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | PICOSOFT DG |
Series | Picosoft |
Size | 10 |
UNSPSC Code | 46181536 |