SKU:
PLY9616140A
MPN:
PHYK
£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Polyflex® Hydro C5 gloves features a hydrophobic treated seamless knitted cut resistant liner with a foamed nitrile palm coating and touch sensitive fingertips for touch screen use. With SilverClear® technology the glove inhibits the growth of bacteria, fungus and viruses whilst allowing for breathability.
Features and Benefits
• Hydrophobic solution wash allows for a comprehensive water resistant performance
• Tactile touch sensitive fingertips enable the wearer to use touch screens
• SilverClear® formulation a powerful antimicrobial agent that inhibits bacterial, fungal and viral growth
• Breathable membrane allows for the wicking away of water
Standards
• EN388:2016 4X43C
Typical Applications
• Automotive
• Construction
• Engineering
• Manufacturing
• Oil and Gas
• Waste Management
• Local authority
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | PHYK |
Series | PHYK Polyflex |
Size | 6 |
UNSPSC Code | 46181536 |