Polyco

POLYFLEX ECO CUT GLOVE SIZE 6

SKU:

PLY9615925B

MPN:

PECT

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Polyflex® ECO Cut-Resistant Reusable Glove is a versatile and eco-friendly PPE solution. With an ultralight, breathable 18-gauge seamless knitted liner, it offers top-level cut resistance (EN388 cut level F), heat resistance, and exceptional abrasion resistance. Suitable for various industries and applications, this glove blends safety, comfort, eco-friendliness, and versatility in a compact design.


    Features and Benefits
    • Ultra-Lightweight and Flexible: Enjoy maximum comfort and flexibility with the lightweight 18-gauge knitted liner
    • Exceptional Cut Resistance: Achieve the highest level of cut protection (EN388 cut level F) in high-risk environments
    • Heat Resistant: Safe for contact heat applications, expanding usability
    • Superior Abrasion Resistance: Extend the glove's lifespan and reduce wear and tear
    • Eco-Friendly: Featuring a recycled PET liner and reduced plastic packaging, it supports environmental sustainability
    • Antimicrobial Protection: SilverClear® technology inhibits microbial growth, ensuring hygiene and longevity
    • Touchscreen Compatibility: Operate touch screen devices with precision without removing the glove
    • Robust Water Resistance: Thrive in challenging wet conditions with the hydrophobic treatment
    • Versatile Applications: Ideal for multiple industries and diverse use cases
    • Long-Lasting Durability: With a flat nitrile reinforcement for added protection, this glove is built to last


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Nitrile

    Coating Coverage

    Palm

    Colour

    Black Green

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    F

    EN388 Puncture

    4

    EN388 Tear

    4

    MFR Part No.

    PECT

    Pack Quantity

    1 Pair

    Series

    Polyflex® ECO

    Size

    6

    UNSPSC Code

    46181536