noscriptPolyflex® Hydro C3, Cut C Resistant, Foam Nitrile 18 Gauge Gloves | Cromwell Tools

Polyco

Polyflex® Hydro C3, Cut C Resistant, Foam Nitrile 18 Gauge Gloves

6 Variations

Polyflex® Hydro C3 Gloves manufactured with foamed nitrile palm and seamless knitted cut resistant liner which is Hydrophobic treated. The Hydrophobic solution, is applied through an intensive washing process.

Features and Benefits
• High resistance to abrasion and tear
• Hydrophobic treatment maintains maximum breathability and allows for a robust and comprehensive 3-Dimensional water resistant performance in challenging and wet conditions
• Infused with air bubbles foamed nitrile palm to provide an enhanced grip and inherent cushioning in damp, dry and oily conditions
• Ultra-lightweight flexible liner which is cut resistant offers a high level of comfort and mechanical protection

Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Waste management and local authority

Standards
• EN388:2016 4.X.4.3.C
• CE Certified
• CAT II