SKU:
MRG9615755E
MPN:
Puretough P3000 FD Insulator
£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Synthetic coated cut protection gloves that are ideal for fine tactile handling. Constructed from high performances and high visible fibres using Techcor Knitting Technology.
Features and Benefits
• Sensitive grey water based mix synthetic compound coating
• The coating enhances the gloves with water and oil repellent properties
• Silicone-free and DMF-free, reducing allergy risks
Typical Applications
• Mechanical industries
• Food industry
• Handling of sharp components
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Synthetic |
Coating Coverage | Fully |
Colour | Grey Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon Polyester |
MFR Part No. | P3000FD |
Series | P3000FD Puretough |
Size | 8 |
UNSPSC Code | 46181536 |