£29.99
Ex VAT
£35.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Heavy duty, high cut impact resistance leather palm glove. Protection for hands exposure to the harshest environments.
Features and Benefits
• Extended neoprene wrist closure with TPR pull tab for ease fitting
• Strong Kevlar stitched palm for longevity
• High visibility design for increased safety and visibility
• TPR impact protection on full length of fingers and on top of hands protecting from heavy duty impact
• Sturdy synthetic leather palm for improved grip
• Additional palm layer for enhanced cut resistant protection
Typical Applications
• Manufacturing
• Oil and gas
Notes
• EN 420:2003 + A1:2009
• Washing Temperature: 30 °C /86 °F
Attribute | Value |
---|---|
Brand | Ansell |
Coating Coverage | Palm & Finger Tips |
Colour | Hi-Vis Yellow/Red |
EAN | 0076490432942 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | R259/9 |
Series | R259 |
Size | 9 |
UNSPSC Code | 46181536 |