SKU:
GLB9615590D
MPN:
SKY784
£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Foam nitrile 3/4 coated gloves that are ideal for wet, dry or oily handling conditions where good grip is required.
Features and Benefits:
•Double 3/4 coating provides secure grip and a barrier against contaminants, the first layer is smooth nitrile and the second layer is foam nitrile
•Durable with a high resistance to abrasions and tears, improving product lifespan
•Hygienic and fresh due to sanitized® antimicrobial finish
•Breathable liner and elasticated wrist enhance wearer comfort
•Black coating hides dirt
Typical Applications:
•Aerospace
•Engineering
•Automotive
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon |
MFR Part No. | SKY784 |
Series | SKY78 Radius 5 |
Size | 10 |
UNSPSC Code | 46181536 |