Skytec

Radius 5, Cut Resistant Gloves, Black/Grey, EN388: 2003, 4, 5, 3, 4, Nitrile ¾ Coated, HPPE/Nylon, Size 9

SKU:

GLB9615590C

MPN:

SKY783

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    Foam nitrile 3/4 coated gloves that are ideal for wet, dry or oily handling conditions where good grip is required.


    Features and Benefits:
    •Double 3/4 coating provides secure grip and a barrier against contaminants, the first layer is smooth nitrile and the second layer is foam nitrile
    •Durable with a high resistance to abrasions and tears, improving product lifespan
    •Hygienic and fresh due to sanitized® antimicrobial finish
    •Breathable liner and elasticated wrist enhance wearer comfort
    •Black coating hides dirt


    Typical Applications:
    •Aerospace
    •Engineering
    •Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile

    Coating Coverage

    ¾ Coated

    Colour

    Black Grey

    EAN

    5060149208366

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    5

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    HPPE Nylon

    MFR Part No.

    SKY783

    Series

    SKY78 Radius 5

    Size

    9

    UNSPSC Code

    46181536