noscriptReflex® K Plus, Cut Resistant Gloves, Yellow/Blue | Cromwell Tools

Polyco

Reflex® K Plus, Cut Resistant Gloves, Yellow/Blue

3 Variations

The Reflex® K Plus delivers heavy-duty performance in cut hazardous environments. The cut-resistant Kevlar® lining is reinforced by the durable latex coating to ensure confident and secure handling.

Features and Benefits
• The natural latex palm coating gives excellent grip in both wet and dry conditions
• Seamless construction prevents seam on skin irritation
• Breathable glove back keeps the hands cool and comfortable
• Elasticated knit wrist ensures a secure fit that prevents the ingress of dirt and debris
• Flexible latex coating prevents hand fatigue during prolonged use

Typical Applications
• Glass handling
• Construction
• Timber
• Panel handling

Standards
• CE Category II
• EN 388:2016 3.3.4.3.X
• EN 407:2004 X.2.X.X.X.X.