SKU:
CTL9613458G
MPN:
CANCSP
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Product Documents
This generously sized rigger glove is ideal for general handling tasks. Durable with enhanced protection, it delivers superior performance and confident handling.
Features and Benefits
• Reinforced thumb and forefinger to protect the main pincer grip
• Generous size for freedom of movement
• Elasticated back for a secure fit
• Reinforced cuff with added vein patch for arterial protection
• Fleece-lined palm and thumb-face for enhanced comfort
• Fortified knuckle strap and fingertips for added protection for these vulnerable areas
Standards
• CE Category II
• EN 388:2016 4.X.4.4.B.
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Beeswift |
Coating | Leather |
Colour | Green |
EAN | 5030566013447 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Fleece |
MFR Part No. | CANCSP |
Size | 10 |
UNSPSC Code | 46181536 |