SKU:
CTL9610164T
MPN:
SWP1943
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
These heavy-duty, double-palm rigger gloves are widely used in construction, and deliver protection against impact and abrasion for confident, safe handling.
Features and Benefits
• Hardwearing construction for maximum protection
• Supple material allows for natural hand movement to prevent hand fatigue
• Knuckle strap delivers enhanced protection for this vulnerable touchpoint
• Vein patch offers arterial protection against sharps
Standards
• CE Category II
• EN388:2016 4.2.4.4.X
Attribute | Value |
---|---|
Brand | SWP |
Coating | Leather |
Coating Coverage | Palm |
Colour | Grey Red |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 4 |
EN388 Tear | 4 |
MFR Part No. | SWP1943 |
Series | 1943 |
Size | 10 |
UNSPSC Code | 46181536 |