SKU:
CTL9613460Q
MPN:
CANDPPN
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
For excellent abrasion and puncture resistance, these heavy-duty rigger-style gloves are tough and durable enough for heavy handling tasks. Designed with double layers and strapping to protect the at-risk areas of the hands, these gloves are ideal for a wide range of working environments.
Features and Benefits
• Generous hand size for a comfortable fit
• Knuckle strap for extra abrasion protection
• Part fleece-lined for user comfort
• Pasted cuff with arterial protection patch
• Cotton drill back for breathability
Standards
• EN388:2003 4.2.3.4.
Attribute | Value |
---|---|
Brand | Beeswift B Flex |
Coating | Leather |
Colour | White Yellow |
EAN | 5030566348693 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 4 |
EN388 Tear | 3 |
Liner Material | Fleece |
MFR Part No. | CANDPP |
Size | 10 |
UNSPSC Code | 46181536 |