noscriptS-Tex 377 Nitrile Foam Coated Cut Resistant Gloves | Cromwell Tools

Showa

S-Tex 377 Nitrile Foam Coated Cut Resistant Gloves

5 Variations

A highly cut resistant, robust fully coated nitrile glove that offers wearers protection from water, grease, oil and abrasion.

Features and Benefits
• Cut resistant: Level 4/D (EN 388:2016)
• Hagane Coil® technology liner ensure cut resistance
• The seamless, lightweight 12 gauge knitted liner prevents irritation and allows enhanced hand dexterity
• Long cuff protects the wearers wrist
• The gloves are ideal for use in wet and oily conditions where grip is required, due to the additional nitrile palm coating

Typical Applications
• Concreting
• Handling oily components
• Maintenance
• Wet work
• Automotive
• Construction
• Oil and gas
• Waste management