SKU:
GLB9612422C
MPN:
SHOS377C4
£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Showa S-TEX 377SC fully coated nitrile cut resistance gloves with safety cuff. Nitrile palm coating with extra nitrile foam provides a high level of protection while the Hagane Coil® liner (stainless steel/polyester) gives a comfortable fit. A PVC/polyester safety cuff provides protection over the wrist as well as easy donning and doffing.
Features and Benefits
• Cut resistant: Level D (EN 388:2016)
• 13 gauge knitted liner, engineered with Hagane Coil® technology for added comfort
• Strong and sturdy cuff extends protection to over this wrist
• Safety cuff enables quick and easy removal in case of emergency
• Nitrile coating with a second foamed nitrile coating provides high abrasion resistance
• Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam PVC |
Coating Coverage | Palm & Finger Tips |
Colour | Black Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Hagane Coil® |
MFR Part No. | SHOS377C4 |
Series | S-Tex 377 |
Size | 9 |
UNSPSC Code | 46181536 |