Showa

S-Tex 541 Cut Protection Glove, Black

5 Variations

Engineered using patented HAGANE Coil™ fibre, these lightweight, comfortable gloves deliver reliable protection against sharp edges and cut hazards.

Features and Benefits
• Delivers cut Level D protection against sharp edges for confident handling
• Breathable open back and palm design for user comfort
• Seamless liner prevents seam on skin irritation during prolonged wear
• High abrasion resistance and excellent dry grip thanks to the PU coating
• Ergonomic design allows for flexibility and reduced hand fatigue

Typical Applications
• Construction
• Glass industry
• Logistics
• Manufacturing
• Plastics
• Metalwork
• Assembly

Standards
• CE Category II
• EN388:2016 4.X.4.1.D.

Warnings
• Does not protect against thermal, electrical, or chemical hazards
• Risk of entanglement: Do not use when operating moving machines

Notes
• 13 gauge liner
• Clean with a damp cloth