SKU:
GLB9612440C
MPN:
SHOS581
£17.99
Ex VAT
£21.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These cut protection gloves feature unique Hagane Coil™ Technology to deliver enhanced protection even when bending and flexing. Extremely lightweight, these gloves are coated with foamed nitrile to enhance grip and give an extremely lightweight and comfortable wearing experience.
Features and Benefits
• Nitrile palm coating is embossed to divert liquid away from the hands and improve grip
• Ergonomic shape for comfort and reduced hand fatigue
• Palm coating provides level 4 abrasion resistance
• Microporous materials allow for continuous airflow to keep hands dry and comfortable
• Lightweight for comfort during long periods of wear
• Seamless knitted style prevents rubbing and irritation
• Handles contact heat up to 250°C for approximately 15 seconds
• Reinforced with Kevlar® for added heat protection
• Vending machine compatible to allow easy PPE access to staff
Typical Applications
• Automotive
• Construction
• Glass industry
• Metalwork
• Masonry
• Assembly
Standards
• CE Category II
• EN388:2016 4.X.4.2.E.
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Yellow |
EAN | 4901792030908 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon Polyester Stainless Steel |
MFR Part No. | SHOS5812 |
Series | S-Tex 581 |
Size | 7 |
UNSPSC Code | 46181536 |