SKU:
GLB9612419K
MPN:
SHOS3765
£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This durable, double-dipped nitrile-coated glove provides excellent cut resistance in wet, oily conditions. Treated with a nitrile coating on three-quarters of each glove, this is fortified with an additional coating of foam nitrile on the palms and fingers to protect against oils, grease, and abrasions.
Features and Benefits
• Elasticated cuff for secure fit and protection against dirt, dust, and debris
• Long lasting grip performance in wet and oily conditions
• Seamless 13 gauge Hagane Coil® knitted liner for user comfort
Typical Applications
• Aerospace
• Automotive
• Construction
• Glass industry
• Metalwork
Standards
• CE Category II
• EN388:2003 4.4.4.1.
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam |
Coating Coverage | ¾ Coated |
Colour | Black Blue Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | SHOS376 |
Series | S-Tex 376 |
Size | 10 |
UNSPSC Code | 46181536 |