noscriptShowa S-Tex, Cut Resistant Gloves, Black/Blue/Grey, EN388: 2016, 4, X, 4, 1, D, Nitrile Foam ¾ Coated, Hagane Coil®, Size 8 SHOS3763 | Cromwell Tools

Showa

S-Tex, Cut Resistant Gloves, Black/Blue/Grey, EN388: 2016, 4, X, 4, 1, D, Nitrile Foam ¾ Coated, Hagane Coil®, Size 8

SKU:

GLB9612417H

MPN:

SHOS3763

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    Product Details

    This durable, double-dipped nitrile-coated glove provides excellent cut resistance in wet, oily conditions. Treated with a nitrile coating on three-quarters of each glove, this is fortified with an additional coating of foam nitrile on the palms and fingers to protect against oils, grease, and abrasions.


    Features and Benefits
    • Elasticated cuff for secure fit and protection against dirt, dust, and debris
    • Long lasting grip performance in wet and oily conditions
    • Seamless 13 gauge Hagane Coil® knitted liner for user comfort


    Typical Applications
    • Aerospace
    • Automotive
    • Construction
    • Glass industry
    • Metalwork


    Standards
    • CE Category II
    • EN388:2003 4.4.4.1.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Nitrile Foam

    Coating Coverage

    ¾ Coated

    Colour

    Black Blue Grey

    EAN

    4901792024358

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    1

    EN388 Tear

    4

    Liner Material

    Hagane Coil®

    MFR Part No.

    SHOS376

    Series

    S-Tex 376

    Size

    8

    UNSPSC Code

    46181536