noscriptS-Tex KV3 Cut Protection Gloves, Black & Yellow | Cromwell Tools

Showa

S-Tex KV3 Cut Protection Gloves, Black & Yellow

3 Variations

Delivering the optimum level of cut resistance, the S-Tex KV3 glove features patented Hagane Coil™ technology. Reinforced with Kevlar® fibres, it's an ideal choice for a range of workplace environments where sharp edges and heat contact are prominent hazards.

Features and Benefits
• Delivers contact heat resistance up to 350°C for 15 seconds approx.
• Rough textured palm finish for enhanced wet and dry grip
• Breathable back of the glove for user comfort during prolonged wear
• Seamless liner prevents seam to skin irritation
• Elasticated knit wrist for a secure fit

Typical Applications
• Automotive
• Manufacturing
• Metalwork
• Waste management

Standards
• CE Category II
• EN388:2016 3.X.4.4.F.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Risk of entanglement: Do not wear near moving machines
• May cause Latex allergies

Notes
• 10 gauge liner
• Wipe clean with a damp cloth
• Vending machine compatible