noscriptSapphire Aero, Cut C Resistant Gloves | Cromwell Tools

Skytec

Sapphire Aero, Cut C Resistant Gloves

5 Variations

Sapphire Aero, Cut Resistant Gloves with nitrile foam palm coating protects the hands from medium cut risks in oily environment.

Features and Benefits
• Steel and glass fibre free to reduce irritation
• Thumb crotch is reinforced to enhance durability
• Nitrile foam coating offers exceptional grip whilst releasing moisture and warm air from inside, keeping the hands comfortable and dry
• Seamless liner which is 18 gauge, offers high fingertip sensitivity, comfort and flexibility
• Designed for easy movement and continuous wear
• Breathable back of hand to reduce perspiration
• Seamless knit prevents irritation
• Elasticated wrist provides a secure fit

Typical Applications
• Assembly
• Construction
• Logistics
• Maintenance
• Automotive

Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for heat, thermal, electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present

Standards
• EN388:2016 4.X.4.2.C