£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Skytec Sapphire Blast gloves provide medium/high cut protection (Level D) and arc flash protection with an ATPV of 10.3cal/cm2. Constructed from 13g aramid/modacrylic/glass fiber, these gloves feature a neoprene palm coating for flexibility and excellent grip in wet conditions. Offering flame retardant properties, they deliver comprehensive protection from heat, arc flash, and cuts.
Features and Benefits
• Cut resistant: Level D / A4
• 13 Gauge knitted liner containing para-aramid, Modacrylic, and glass fibre
• Protects against arc flash burns: Arc Flash level 2 (ATPV 10.3 cal/cm2)
• Sponge neoprene coating on palm provides excellent grip and durability while protecting from flames
• Extra flame resistant printing on the fingers increases arc flash protection
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Neoprene |
Coating Coverage | Palm |
Colour | Black/Green |
EAN | 5060988805214 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | D |
Liner Material | Glass Fibre Para-aramid |
MFR Part No. | SKG00084CF |
Series | Sapphire Blast |
Size | M |
UNSPSC Code | 46181536 |