£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Skytec Sapphire Garnet gloves provide medium cut protection in both dry and wet conditions with their 10g aramid construction and latex coating on the palm. These gloves offer high puncture protection, can withstand contact heat up to 250°C, and provide a high grip in both dry and wet conditions. Designed for versatility, they ensure reliable hand protection in various work environments.
Features and Benefits
• Latex protects the hand in damp environments
• Breathable back of hand to reduce perspiration
• Designed for easy movement and continuous wear
• Seamless liner prevents irritation
• Suitable for contact heat resistance up to 250°C (approx. 15 seconds)
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Coating Coverage | Palm |
Colour | Blue/Yellow |
EAN | 5060988802091 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | C |
Liner Material | Aramid |
MFR Part No. | SKG00062CF |
Series | Sapphire Garnet |
Size | M |
UNSPSC Code | 46181536 |