Skytec

SAPPHIRE IRON 13G CUT LEVEL F PU GLOVE (XL)

SKU:

GLB9613786C

MPN:

SKG00085FJ

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Introducing the Sapphire Iron Gloves, a high-cut resistant glove with a PU palm coating. Crafted from a combination of 13g HPPE, steel, and nylon, this glove provides exceptional cut protection in dry conditions. The PU palm coating enhances grip, making it an ideal choice for tasks where both cut resistance and dexterity are crucial.


    Features and Benefits
    • Lightweight cut level F glove (13g)
    • PU palm coating
    • Thumb crotch reinforcement
    • For use in: Construction, Automotive, Manufacturing, Handling cut Parts, Precision works


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey

    EAN

    5060988805283

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    F

    Liner Material

    Nylon Steel

    MFR Part No.

    SKG00085FJ

    Series

    Sapphire

    Size

    XL

    UNSPSC Code

    46181536