£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing the Sapphire Iron Gloves, a high-cut resistant glove with a PU palm coating. Crafted from a combination of 13g HPPE, steel, and nylon, this glove provides exceptional cut protection in dry conditions. The PU palm coating enhances grip, making it an ideal choice for tasks where both cut resistance and dexterity are crucial.
Features and Benefits
• Lightweight cut level F glove (13g)
• PU palm coating
• Thumb crotch reinforcement
• For use in: Construction, Automotive, Manufacturing, Handling cut Parts, Precision works
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5060988805290 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | F |
Liner Material | Nylon Steel |
MFR Part No. | SKG00085FL |
Series | Sapphire |
Size | 2XL |
UNSPSC Code | 46181536 |