£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing the Sapphire Nano 21G PU Cut Level D Gloves, an ultra-thin and highly cut-resistant solution for various applications. These gloves feature a 21G ultralightweight design with a polyurethane (PU) coating, providing excellent cut resistance at Level D. The inclusion of a thumb crotch and touchscreen compatibility enhances functionality, while the high dexterity design ensures precise and comfortable hand movements. Perfect for tasks requiring both protection and sensitivity, these gloves offer advanced cut-resistant technology without compromising on flexibility and tactile control.
Features and Benefits
• Ultralightweight Cut Level D Glove (21G)
• PU Coating
• Thumb Crotch Reinforcement
• Touchscreen Compatible
Attribute | Value |
---|---|
Brand | Globus |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (TDM Test ISO 13997) | D |
Liner Material | HPPE |
MFR Part No. | SKG00033FH |
Series | Sapphire Nano |
Size | L |
UNSPSC Code | 46181536 |