£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
The Sapphire Nano Foam Ultra-Thin Cut Resistant Glove offers unparalleled precision and protection, boasting a Level D (EN 388:2016) rating for advanced cut resistance. With a 21-gauge seamless liner providing unprecedented fingertip sensitivity, it excels in tasks requiring precision. The durable nitrile foam palm coating ensures reliable protection against oily and wet parts, while a reinforced thumb crotch enhances durability. Equipped with touchscreen capabilities, this glove suits modern work demands. Engineered for easy movement, continuous wear, and breathability, it meets the diverse needs of manufacturing, handling oily parts, and tasks demanding both precision and protection. The elasticated wrist ensures a secure fit.
Features and Benefits
• Level D (EN 388:2016) for top-tier cut resistance
• 21-gauge seamless liner ensures unmatched fingertip sensitivity
• Durable nitrile foam palm coating protects against oily and wet parts
• Touchscreen capabilities for seamless device usage
• Elasticated wrist ensures a secure and comfortable fit
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5060855889637 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | D |
Liner Material | HPPE |
MFR Part No. | SKG00050BB |
Series | Nano Foam |
Size | 6 |
UNSPSC Code | 46181536 |