Skytec

SAPPHIRE NANO FOAM 21G CUT D(S-8)

SKU:

GLB9616190P

MPN:

SKG00050BF

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    The Sapphire Nano Foam Ultra-Thin Cut Resistant Glove offers unparalleled precision and protection, boasting a Level D (EN 388:2016) rating for advanced cut resistance. With a 21-gauge seamless liner providing unprecedented fingertip sensitivity, it excels in tasks requiring precision. The durable nitrile foam palm coating ensures reliable protection against oily and wet parts, while a reinforced thumb crotch enhances durability. Equipped with touchscreen capabilities, this glove suits modern work demands. Engineered for easy movement, continuous wear, and breathability, it meets the diverse needs of manufacturing, handling oily parts, and tasks demanding both precision and protection. The elasticated wrist ensures a secure fit.


    Features and Benefits
    • Level D (EN 388:2016) for top-tier cut resistance
    • 21-gauge seamless liner ensures unmatched fingertip sensitivity
    • Durable nitrile foam palm coating protects against oily and wet parts
    • Touchscreen capabilities for seamless device usage
    • Elasticated wrist ensures a secure and comfortable fit


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile

    Coating Coverage

    Palm

    Colour

    Black/Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    D

    Liner Material

    HPPE

    MFR Part No.

    SKG00050BB

    Series

    Nano Foam

    Size

    8

    UNSPSC Code

    46181536