Skytec

SAPPHIRE NANO FOAM + 21G CUT F NITRILE FOAM GLOVE (M)

SKU:

GLB9610957V

MPN:

SKG00079FF

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    Introducing the Sapphire Nano Foam + 21g Cut F Nitrile Foam Glove - a pinnacle of hand protection in an ultra-thin design. Engineered with a 21G HPPE/Tungsten/Nylon composition, this glove achieves a Cut Level F certification, offering unmatched cut resistance without compromising dexterity. The innovative blend of High-Performance Polyethylene, Tungsten, and Nylon fibers ensures exceptional durability, while the Nitrile Foam Palm Coating provides an enhanced grip and outstanding abrasion resistance. Tailored for precision and safety in high-dexterity tasks, this glove is the ideal companion for professionals in various industries. Whether you're in manufacturing, construction, or any field requiring top-tier cut resistance, the Sapphire Nano Foam + 21g Cut F Nitrile Foam Glove delivers reliable protection without sacrificing comfort.


    Features and Benefits
    • Ultra-lightweight Cut Level F Glove (21G)
    • Excellent grip in oily conditions
    • Thumb crotch reinforcement
    • Touchscreen compatible


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nano Foam Nitrile

    Coating Coverage

    Palm

    Colour

    Black/Grey

    EAN

    5060855889675

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    F

    Liner Material

    HPPE Nylon Tungsten

    MFR Part No.

    SKG00079FF

    Series

    Sapphire Nano Foam

    Size

    M

    UNSPSC Code

    46181536