£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing the Sapphire Nano Foam + 21g Cut F Nitrile Foam Glove - a pinnacle of hand protection in an ultra-thin design. Engineered with a 21G HPPE/Tungsten/Nylon composition, this glove achieves a Cut Level F certification, offering unmatched cut resistance without compromising dexterity. The innovative blend of High-Performance Polyethylene, Tungsten, and Nylon fibers ensures exceptional durability, while the Nitrile Foam Palm Coating provides an enhanced grip and outstanding abrasion resistance. Tailored for precision and safety in high-dexterity tasks, this glove is the ideal companion for professionals in various industries. Whether you're in manufacturing, construction, or any field requiring top-tier cut resistance, the Sapphire Nano Foam + 21g Cut F Nitrile Foam Glove delivers reliable protection without sacrificing comfort.
Features and Benefits
• Ultra-lightweight Cut Level F Glove (21G)
• Excellent grip in oily conditions
• Thumb crotch reinforcement
• Touchscreen compatible
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nano Foam Nitrile |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5060855889736 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | F |
Liner Material | HPPE Nylon Tungsten |
MFR Part No. | SKG00079FL |
Series | Sapphire Nano Foam |
Size | 2XL |
UNSPSC Code | 46181536 |