£10.99
Ex VAT
£13.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Introducing the Skytec Sapphire Supreme 18G Cut-F Glove, an ultra-thin and highly cut-resistant solution. This lightweight glove features an 18G design with a nitrile foam coating for exceptional cut resistance at Level F. The inclusion of a thumb crotch and touchscreen compatibility enhances versatility and functionality. With its ultra-thin profile and high dexterity, this glove offers superior protection without compromising tactile sensitivity, making it an ideal choice for precision work in various industries.
Features and Benefits
• Lightweight Cut Level F Glove (18G)
• Nitrile foam coating
• Thumb crotch reinforcement
• Touchscreen compatible
Attribute | Value |
---|---|
Brand | Globus |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | F |
Liner Material | HPPE |
MFR Part No. | SKYG00001TJ |
Series | Skytec Sapphire Supreme |
Size | XL |
UNSPSC Code | 46181536 |