noscriptSapphire Total™ Cut Resistant Gloves | Cromwell Tools

Skytec

Sapphire Total™ Cut Resistant Gloves

5 Variations

Sapphire Total™ nitrile-coated gloves offer excellent Cut Resistance and are fully coated, protecting the hands against full submersion in oils and grease. Designed to fit the hand perfectly, these gloves combine excellent grip when handling sharp parts in oily and wet environments.

Features and Benefits
• A robust, flexible glove which offers great dexterity
• Fully coated to protect the hands from grease, oil, abrasion, and hydrocarbons
• Repels water and give excellent grip in oily or wet environments
• Designed for continuous wear and easy movement
• Seams do not irritate the skin offer extreme user comfort
• Wrist is elasticated to provide a secure fit

Typical Applications
• Automotive
• Construction
• Transport
• Waste management
• Manufacturing

Standards
• CE Category II
• EN388:2016 4.X.4.3.D.