£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing a high-cut resistant glove with a PU palm coating and leather on the palm. Constructed with a blend of 13g HPPE, steel, and nylon, this glove provides excellent cut protection in dry conditions, specifically guarding against the risk of puncture by sharp parts. The PU palm coating enhances grip, while the leather on the palm adds durability, making it a reliable choice for tasks requiring both cut resistance and puncture protection.
Features and Benefits
• High cut protection against sharp parts
• High puncture resistance
• Contact heat protection up to 100C
• Good fingertip sensitivity and dexterity
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Leather Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5060988805337 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
Liner Material | HPPE Nylon Steel Tungsten |
MFR Part No. | SKG00087FJ |
Series | Sapphire |
Size | XL |
UNSPSC Code | 46181536 |