£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
The Sapphire Zinc high cut resistant uncoated gloves are designed to be worn as an underglove, providing high cut protection without the use of glass or steel fibers. Engineered with HPPE, this glove offers excellent fitting, lightweight comfort, and the versatility to be worn under disposable or chemical protection gloves. The absence of glass and steel fibers enhances safety and makes it a suitable choice for various applications where high cut protection is essential.
Features and Benefits
• Cut resistant: Level E (EN 388:2016) / A5
• Engineered HPPE offers outstanding cut protection
• Glass and steel fibre free reduce risks of irritation
• Spandex in the liner allows the glove to fit the hand perfectly
• Designed for easy movement and continuous wear
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Grey |
EAN | 5060988804989 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | E |
Liner Material | HPPE Spandex |
MFR Part No. | SKG00086FF |
Series | Sapphire Zinc |
Size | M |
UNSPSC Code | 46181536 |