Honeywell

Sharpflex, Cut Resistant Gloves, Green/Yellow, EN388: 2016, 4, X, 4, X, C, PU Palm, Polyamide, Size 8

SKU:

HNW9616775C

MPN:

2232523-08

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    These gloves are constructed from Kevlar, polyamide and composite fiber and have a yellow/green back of hand with a black PU palm coating.


    Features and Benefits:
    •The gloves are constructed from knitted composite and para-amid yarn, which provides wearers with excellent fit and high dexterity
    •The plated polyamide liner offers comfort whilst limiting the contact of the skin with composite fiber
    •The PU palm coating increases the abrasion resistance and allows to use in slightly greasy environments
    •The dark palm ensures a longer life and hides soiling


    Typical Applications:
    •Manufacturing
    •Construction
    •Mining
    •Oil and gas
    •Steel and metal work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Green Yellow

    EAN

    3603835523606

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    X

    EN388 Tear

    4

    Liner Material

    Polyamide

    MFR Part No.

    2232523-8

    Series

    2232523 Sharpflex

    Size

    8

    UNSPSC Code

    46181536