SKU:
HNW9616775E
MPN:
2232523-09
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These gloves are constructed from Kevlar, polyamide and composite fiber and have a yellow/green back of hand with a black PU palm coating.
Features and Benefits:
•The gloves are constructed from knitted composite and para-amid yarn, which provides wearers with excellent fit and high dexterity
•The plated polyamide liner offers comfort whilst limiting the contact of the skin with composite fiber
•The PU palm coating increases the abrasion resistance and allows to use in slightly greasy environments
•The dark palm ensures a longer life and hides soiling
Typical Applications:
•Manufacturing
•Construction
•Mining
•Oil and gas
•Steel and metal work
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Green Yellow |
EAN | 3603835523613 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Polyamide |
MFR Part No. | 2232523-9 |
Series | 2232523 Sharpflex |
Size | 9 |
UNSPSC Code | 46181536 |