noscriptSHARPFLEX™ Nit Cut-Resistant Gloves | Cromwell Tools

Honeywell

SHARPFLEX™ Nit Cut-Resistant Gloves

5 Variations

Designed specifically for handling heavy components, the Sharpflex Nit safety glove delivers excellent cut protection in oily and greasy environments. The foam nitrile coating gives enhanced protection in cut hazard applications and allows for confident and safe handling.

Features and Benefits
• Knitted construction provides a close-fitting glove with excellent dexterity
• Para-aramid composite yarn provides reliable protection against contact heat and cuts
• Black nitrile palm coating protects against oils and grease
• Plated polyamide inner limits skin contact with the composite yarn for greater comfort

Typical Applications
• Automotive
• Aviation
• Building and construction
• Iron and steel industry
• Logistics

Standards
• CE Category II
• EN 420:2003
• EN 388:2016 3.X.4.2.C
• EN 407 X.1.X.X.X.X.