£12.79
Ex VAT
£15.35
Inc VAT
5 Variations Available
Product Details
Product Specification
The 4561 nitrile coated glove is an absorbent, cut resistant with ZORB-IT® technology, which provides outstanding grip and durability in oily conditions. Suitable industries include automotive, construction, glass, oil & gas and steel & metals.
Features and benefits:
-Level D cut resistance (EN 388:2016)
-Kevlar® liner is cut resistant and inherently flame resistant
-Lightweight, 15 gauge breathable liner allows warm air and moisture from inside to escape, keeping hands dry and comfortable
-ZORB-IT® sponge nitrile palm absorbs oil and grease
-Resistant to contact heat up to 250°C (EN 407:2004)
Attribute | Value |
---|---|
Brand | Showa |
Coating Coverage | Palm Only |
Colour | Black/Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Glass Fibre Spandex |
MFR Part No. | SHO45612 |
Size | 7 |
UNSPSC Code | 46181536 |