noscriptSkytec Cut Resistant Gloves, Orange & Black, X-Small - 2X-Large | Cromwell Tools

Skytec

Skytec Cut Resistant Gloves, Orange & Black, X-Small - 2X-Large

6 Variations

Guarantee protection against small abrasions when handling sharp objects as well as easy mobility and comfortable movement with this range of Skytec® cut-resistant gloves. The gloves are designed for everyday use when manually handling objects with harsh edges and mechanical oils and greases, as well as some chemicals. The excellently flexible PU coating on the front of the glove offers incredible grip when handling greasy or oiled mechanisms, however the glove's inner lining of high-performance polyethylene gives comfort.

Features and Benefits
• Features a seamless knit for extra comfort
• Flexible PU grip for easy movement and dexterity
• Breathable back of hand to reduce perspiration during everyday wear
• Available in sizes, extra small to 2X-extra large

Typical Applications
• To be used in workshops and garages as well as industries that involve oils and grease

Standards
• Cut resistant: Level C (EN 388:2016)