£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
The Skytec Sapphire Aero PU Gloves offer a perfect blend of comfort and protection. These ultra-thin, medium cut-resistant gloves feature an 18G lightweight PU coating, providing excellent dexterity for precise tasks. Equipped with a thumb crotch for added durability and touchscreen compatibility for convenience, these gloves are designed for high-performance cut resistance at Level C. Whether you need precision and flexibility, these gloves deliver a reliable solution for various applications.
Features and Benefits
• Lightweight Cut Level C Glove (18G)
• PU Coating
• Thumb Crotch Reinforcement
• Touchscreen Compatible
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | C |
Liner Material | HPPE |
MFR Part No. | SKG00044F |
Series | Sapphire Aero |
Size | S |
UNSPSC Code | 46181536 |