Skytec

SKYTEC SAPPHIRE AERO + (S-10)

SKU:

GLB9612046T

MPN:

SKG00042FJ

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    The Skytec Sapphire Aero Ultra Thin Cut-Resistant Glove combines lightweight 18G Nitrile Foam construction with superior cut protection (Level C). Featuring a medium cut-resistant design, foam knuckle coating, thumb crotch, and touchscreen compatibility, this glove ensures high dexterity for various tasks. Its ultra-thin profile provides comfort and flexibility, making it an ideal choice for tasks requiring precision and protection.


    Features and Benefits
    • Lightweight Cut Level C Glove (18G)
    • Nitrile foam knuckle coating
    • Thumb crotch reinforcement
    • Touchscreen compatible


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile Foam

    Coating Coverage

    Knuckles

    Colour

    Black/Green

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    C

    Liner Material

    HPPE

    MFR Part No.

    SKG00042FJ

    Series

    Sapphire Aero

    Size

    10

    UNSPSC Code

    46181536