£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
The Skytec Sapphire Aero Ultra Thin Cut-Resistant Glove combines lightweight 18G Nitrile Foam construction with superior cut protection (Level C). Featuring a medium cut-resistant design, foam knuckle coating, thumb crotch, and touchscreen compatibility, this glove ensures high dexterity for various tasks. Its ultra-thin profile provides comfort and flexibility, making it an ideal choice for tasks requiring precision and protection.
Features and Benefits
• Lightweight Cut Level C Glove (18G)
• Nitrile foam knuckle coating
• Thumb crotch reinforcement
• Touchscreen compatible
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Knuckles |
Colour | Black/Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | C |
Liner Material | HPPE |
MFR Part No. | SKG00042FL |
Series | Sapphire Aero |
Size | 11 |
UNSPSC Code | 46181536 |