£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Available in an array of sizes, these Cut Resistant PU coated gloves are suited for general manufacturing as well as being able to handle oily and greasy components. Each glove is manufactured from a 13 gauge liner, a breathable back and a PU coated palm. Finished with an elasticated cuff, the product is grey in colour with a black thumb crotch reinforcement area.
Features and Benefits
• Steel fibre within the liner provides high level of cut protection for use in high cut risk environments
• PU coating gives exceptional abrasion resistance while protecting the hand from light oil and grease
• 13 gauge liner provides a second skin fit for good handling of small parts
• Reinforced thumb crotch bolsters resilience
• Designed for easy movement and continuous wear
• Breathable back of the hand to stop perspiration
• Available in a variety of sizes
• Seamless knit prevents irritation
• Elasticated wrist prevents the ingress of dirt and debris
Typical Applications
• Manufacturing
• Automotive
• Maintenance
• Assembly
Standards
• CAT II
• EN 388:2016 4X43E
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon Steel |
MFR Part No. | SKY00102 |
Series | SS6 |
Size | 8 |
UNSPSC Code | 46181536 |