Skytec

SKYTEC TORQ TYPHOON (SZ-8)(M)

SKU:

GLB9615110B

MPN:

SKG00010HF

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    The Skytec Torq Typhoon High Cut Resistant glove is a cutting-edge solution for hand protection. Featuring a 15G lightweight design with a Nitrile Foam coating, this glove offers superior cut resistance and impact protection. The high cut-resistant material, combined with specialized thumb crotch and touchscreen capabilities, ensures both safety and functionality. Ideal for tasks requiring precision and impact resilience, the Torq Typhoon glove is a reliable choice for a variety of industrial applications.


    Features and Benefits
    • Lightweight Cut Level E Glove (15G)
    • Nitrile foam coating
    • Thumb crotch reinforcement
    • Touchscreen compatible
    • TPR to protect from impact


    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black/Blue

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Cut (TDM Test ISO 13997)

    E

    Liner Material

    HPPE

    MFR Part No.

    SKG00010HF

    Series

    Torq Typhoon

    Size

    M

    UNSPSC Code

    46181536